1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B-LOC CORPORATION
HWK0401040
Keyless Bushings - 40 mm ID
MI ITEM #
02376409
MFR #
HWK0401040
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
B-LOC CORPORATION HWK0401040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC CORPORATION
HWK0401040
Keyless Bushings - 40 mm ID
MI ITEM #
02376409
MFR #
HWK0401040
Mfr description
WK 40-12/ 40 COUPLING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
40 mm
Outside
Diameter
3.7800 in
Screw Size
M8x45
Details
Installation Torque
22 ft lb
Manufacturer Catalog Number
HWK0401040
Manufacturer Product Page
Click here
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items