Motion
HWK0402108
Keyless Bushings - WK Series, 1.5000 in ID, 3.7800 in OD, 1.9690 in LTB
Mi Item #02376411
MFR #HWK0402108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 1.5000 in ID, 3.7800 in OD, 1.9690 in LTB
Mi Item #02376411
MFR #HWK0402108

Mfr description
WK 40-12/ 1-1/ 2 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M8 x 45
  • Bore Diameter
    1.5000 in
  • Length Through Bore  
    1.9690 in
  • Outside Diameter  
    3.7800 in
  • Overall Length
    2.2050 in
  • Screw Size
    M8x45
  • Weight
    5 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    HWK0402108
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1430 ft lb
  • Number Of Locking Screws
    7
  • Series
    WK
  • UPC_NO
    662345048835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)