Motion
HWK0402110
Keyless Bushings - WK Series, 1.6250 in ID, 3.7800 in OD, 1.9690 in LTB
MI ITEM #02376412
MFR #HWK0402110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 1.6250 in ID, 3.7800 in OD, 1.9690 in LTB
MI ITEM #02376412
MFR #HWK0402110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WK 40-12/ 1-5/ 8 COUPLING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1550 ft lb
  • Number Of Locking Screws
    7
  • Screw Size
    M8x45
  • Overall Length
    1.9690 in
  • Series
    WK
  • Manufacturer Product Page
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    HWK0402110
  • Weight
    5 lbs
  • UPC_NO
    662345048859
  • Bore Diameter
    1.6250 in
  • Bolt Size
    M8 x 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text