Motion
HWK0502202
Keyless Bushings - WK Series, 2.1250 in ID, 4.4090 in OD, 2.3620 in LTB
MI ITEM #02376418
MFR #HWK0502202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 2.1250 in ID, 4.4090 in OD, 2.3620 in LTB
MI ITEM #02376418
MFR #HWK0502202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HWK0502202 WK 50-12/ 2-1/ 8 COUPLING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    2895 ft-lbs
  • Number Of Locking Screws
    10
  • Screw Size
    M8x50
  • Overall Length
    2.6760 in
  • Series
    WK
  • Manufacturer Product Page
  • Installation Torque
    22 ft-lb
  • Manufacturer Catalog Number
    HWK0502202
  • Weight
    8.000 lbs
  • UPC_NO
    662345049009
  • Bore Diameter
    2.1250 in
  • Bore Size
    2.1250 in
  • Bolt Size
    M8 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text