Motion
HWK0502200
Keyless Bushings - WK Series, 2.0000 in ID, 4.4090 in OD, 2.3620 in LTB
MI ITEM #02376419
MFR #HWK0502200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 2.0000 in ID, 4.4090 in OD, 2.3620 in LTB
MI ITEM #02376419
MFR #HWK0502200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WK 50-12/ 2 COUPLING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    2724 ft lb
  • Number Of Locking Screws
    10
  • Screw Size
    M8x50
  • Overall Length
    60 mm
  • Series
    WK
  • Manufacturer Product Page
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    HWK0502200
  • Weight
    8 lbs
  • UPC_NO
    662345048989
  • Bore Diameter
    2.0000 in
  • Bolt Size
    M8 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text