Motion
HWK0602204
Keyless Bushings - 2.2500 in ID, 2.7560 in LTB
Mi Item #02376421
MFR #HWK0602204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.2500 in ID, 2.7560 in LTB
Mi Item #02376421
MFR #HWK0602204

Mfr description
WK 60-12/ 2-1/ 4 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Length Through Bore  
    2.7560 in
  • Outside Diameter  
    4.7240 in
  • Screw Size
    M8x55

Details

  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    HWK0602204
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3678 ft lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)