Motion
HWK0602206
Keyless Bushings - WK60 Series, 2.3750 in ID, 4.7240 in OD, 2.7560 in LTB
MI ITEM #02376422
MFR #HWK0602206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK60 Series, 2.3750 in ID, 4.7240 in OD, 2.7560 in LTB
MI ITEM #02376422
MFR #HWK0602206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WK 60-12/ 2-3/ 8 COUPLING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    3882 ft lb
  • Number Of Locking Screws
    12
  • Screw Size
    M8x55
  • Overall Length
    78 mm
  • Series
    WK60
  • Manufacturer Product Page
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    HWK0602206
  • Weight
    10 lbs
  • UPC_NO
    662345049122
  • Bore Diameter
    2.3750 in
  • Bolt Size
    M8 x 55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought