Motion
HWK0602207
Keyless Bushings - WK Series, 2.4375 in ID, 4.7240 in OD, 2.7560 in LTB
MI ITEM #02376423
MFR #HWK0602207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 2.4375 in ID, 4.7240 in OD, 2.7560 in LTB
MI ITEM #02376423
MFR #HWK0602207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M8 x 55
  • Bore Diameter
    2.4375 in
  • Length Through Bore  
    2.7560 in
  • Outside Diameter  
    4.7240 in
  • Overall Length
    78 mm
  • Screw Size
    M8x55
  • Weight
    10 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    HWK0602207
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3984 ft lb
  • Number Of Locking Screws
    12
  • Series
    WK
  • UPC_NO
    662345049146

Overview

Mfr description
WK 60-12/ 2-7/ 16 COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought