Motion
HWK0802215
Keyless Bushings - WK Series, 2.9375 in ID, 6.6930 in OD, 3.7010 in LTB
MI ITEM #02376427
MFR #HWK0802215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 2.9375 in ID, 6.6930 in OD, 3.7010 in LTB
MI ITEM #02376427
MFR #HWK0802215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WK 80-12-/ 2-15/ 16 COUPLING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    9128 ft lb
  • Number Of Locking Screws
    10
  • Screw Size
    M12x80
  • Overall Length
    94 mm
  • Series
    WK
  • Manufacturer Product Page
  • Installation Torque
    74 ft lb
  • Manufacturer Catalog Number
    HWK0802215
  • Weight
    28 lbs
  • UPC_NO
    662345049283
  • Bore Diameter
    2.9375 in
  • Bolt Size
    M12 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text