Motion
HWK0902307
Keyless Bushings - 3.4375 in ID, 4.1730 in LTB
Mi Item #02376430
MFR #HWK0902307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 3.4375 in ID, 4.1730 in LTB
Mi Item #02376430
MFR #HWK0902307

Mfr description
WK90-12/ 3-7/ 16 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Length Through Bore  
    4.1730 in
  • Outside Diameter  
    7.2830 in
  • Screw Size
    M12x80

Details

  • Installation Torque
    74 ft lb
  • Manufacturer Catalog Number
    HWK0902307
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    12819 ft lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)