Motion
T131200
Keyless Bushings - 200 mm ID, 233 mm LTB
Mi Item #02376502
MFR #T131200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 200 mm ID, 233 mm LTB
Mi Item #02376502
MFR #T131200

Mfr description
T131200 B113 200X305 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M22 x 180
  • Bore Diameter
    200 mm
  • Hub Contact Pressure
    149
  • Length Through Bore  
    233 mm
  • Maximum Transmitted Thrust
    2838783 N
  • Outside Diameter  
    305 mm
  • Screw Size
    M22 x 180

Details

  • Installation Torque
    915 Nm
  • Manufacturer Catalog Number
    T131200
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    283878 N-m
  • UPC_NO
    662345058032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)