Motion
T131280
Keyless Bushings - 280 mm ID, 238 mm LTB
MI ITEM #02376506
MFR #T131280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 280 mm ID, 238 mm LTB
MI ITEM #02376506
MFR #T131280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T131280 B113 280X405 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    583812 N-m
  • Maximum Transmitted Thrust
    4169946 N
  • Screw Size
    M24 x 180
  • Hub Contact Pressure
    163
  • Manufacturer Product Page
  • Installation Torque
    1180 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T131280
  • UPC_NO
    662345058070
  • Bore Diameter
    280 mm
  • Bolt Size
    M24 x 180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text