Motion
T131300
Keyless Bushings - 300 mm ID, 240 mm LTB
MI ITEM #02376507
MFR #T131300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 300 mm ID, 240 mm LTB
MI ITEM #02376507
MFR #T131300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T131300 B113 300X425 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    625491 N-m
  • Maximum Transmitted Thrust
    4169946 N
  • Screw Size
    M24 x 180
  • Hub Contact Pressure
    153
  • Manufacturer Product Page
  • Installation Torque
    1180 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T131300
  • UPC_NO
    662345058087
  • Bore Diameter
    300 mm
  • Bolt Size
    M24 x 180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text