Motion
T131480
Keyless Bushings - 480 mm ID, 285 mm LTB
MI ITEM #02376517
MFR #T131480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 480 mm ID, 285 mm LTB
MI ITEM #02376517
MFR #T131480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T131480 B113-480X615 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1874374 N-m
  • Maximum Transmitted Thrust
    7809742 N
  • Screw Size
    M27 x 220
  • Hub Contact Pressure
    168
  • Manufacturer Product Page
  • Installation Torque
    1763 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T131480
  • UPC_NO
    662345058179
  • Bore Diameter
    480 mm
  • Bolt Size
    M27 x 220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text