Motion
T8009
Keyless Bushings - B800 Series, 9 mm ID, 16 mm OD, 27 mm LTB
MI ITEM #02376528
MFR #T8009
List Price$193.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 9 mm ID, 16 mm OD, 27 mm LTB
MI ITEM #02376528
MFR #T8009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.96/each for your price

Overview

Mfr description
T8009 B800 9MM X 16MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2183.57 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    44 Nm
  • Maximum Transmitted Thrust
    9713 N
  • Number Of Locking Screws
    4
  • Screw Size
    M4 x 10
  • Hub Contact Pressure
    16679 psi
  • Overall Length
    27 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    5 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8009
  • Weight
    0.400 lbs
  • UPC_NO
    662345061483
  • Bore Diameter
    9 mm
  • Bolt Size
    M4 x 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text