Motion
B801010
Keyless Bushings - B800 Series, 10 mm ID, 16 mm OD, 27 mm LTB
MI ITEM #02376529
MFR #B801010
Your Price$133.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 10 mm ID, 16 mm OD, 27 mm LTB
MI ITEM #02376529
MFR #B801010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$133.02/each(List $183.57)

Overview

Mfr description
B801010 B800 10MM X 16MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2183.6 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    49 Nm
  • Maximum Transmitted Thrust
    9713 N
  • Number Of Locking Screws
    4
  • Screw Size
    M4x10
  • Hub Contact Pressure
    16679 psi
  • Overall Length
    27 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    5 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B801010
  • Weight
    0.400 lbs
  • UPC_NO
    662345044646
  • Bore Diameter
    10 mm
  • Bolt Size
    M4 x 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text