Motion
T8015
Keyless Bushings - B800 Series, 15 mm ID, 24 mm OD, 37 mm LTB
MI ITEM #02376532
MFR #T8015
List Price$193.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 15 mm ID, 24 mm OD, 37 mm LTB
MI ITEM #02376532
MFR #T8015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.96/each for your price

Overview

Mfr description
T8015 B800 15MM X 24MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    3538.5 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    118 Nm
  • Maximum Transmitted Thrust
    15740 N
  • Number Of Locking Screws
    3
  • Screw Size
    M6 x 16
  • Hub Contact Pressure
    15809 psi
  • Overall Length
    37 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8015
  • Weight
    0.600 lbs
  • UPC_NO
    662345061513
  • Bore Diameter
    15 mm
  • Bolt Size
    M6 x 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text