Motion
B801016
Keyless Bushings - B800 Series, 16 mm ID, 24 mm OD, 37 mm LTB
MI ITEM #02376533
MFR #B801016
Your Price$140.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 16 mm ID, 24 mm OD, 37 mm LTB
MI ITEM #02376533
MFR #B801016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$140.54/each(List $193.96)

Overview

Mfr description
B801016 B800 16MM X 24MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    3538 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    126 Nm
  • Maximum Transmitted Thrust
    15740 N
  • Number Of Locking Screws
    3
  • Screw Size
    M6 x 16
  • Hub Contact Pressure
    15809 psi
  • Overall Length
    37 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B801016
  • Weight
    0.600 lbs
  • UPC_NO
    662345044660
  • Bore Diameter
    16 mm
  • Bolt Size
    M6 x 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text