Motion
B801018
Keyless Bushings - B800 Series, 18 mm ID, 26 mm OD, 40 mm LTB
MI ITEM #02376534
MFR #B801018
List Price$211.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 18 mm ID, 26 mm OD, 40 mm LTB
MI ITEM #02376534
MFR #B801018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$211.28/each for your price

Overview

Mfr description
B801018 B800 18MM X 26MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4718.1 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    189 Nm
  • Maximum Transmitted Thrust
    20987 N
  • Number Of Locking Screws
    4
  • Screw Size
    M6 x 16
  • Hub Contact Pressure
    17259.5 psi
  • Overall Length
    40 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B801018
  • Weight
    0.600 lbs
  • UPC_NO
    662345044677
  • Bore Diameter
    18 mm
  • Bolt Size
    M6 x 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text