Motion
B801019
Keyless Bushings - B800 Series, 19 mm ID, 27 mm OD, 40 mm LTB
MI ITEM #02376535
MFR #B801019
Your Price$156.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 19 mm ID, 27 mm OD, 40 mm LTB
MI ITEM #02376535
MFR #B801019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.86/each(List $216.47)

Overview

Mfr description
B801019 B800 19MM X 27MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4718.1 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    199 Nm
  • Maximum Transmitted Thrust
    20987 N
  • Number Of Locking Screws
    4
  • Screw Size
    M6 x 16
  • Hub Contact Pressure
    16679.3 psi
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B801019
  • Weight
    0.700 lbs
  • UPC_NO
    662345044684
  • Bore Diameter
    19 mm
  • Bolt Size
    M6 x 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text