Motion
47337
Keyless Bushings - B800 Series, 20 mm ID, 28 mm OD, 40 mm LTB
Mi Item #02376536
MFR #47337
Price$165.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 20 mm ID, 28 mm OD, 40 mm LTB
Mi Item #02376536
MFR #47337

Mfr description
B801020 B800 20MM X 28MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.44/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 16
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    15954 psi
  • Length Through Bore  
    40 mm
  • Maximum Transmitted Thrust
    20987 N
  • Outside Diameter  
    28 mm
  • Overall Length
    18 mm
  • Screw Size
    M6 x 16
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    B801020
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    210 Nm
  • Number Of Locking Screws
    4
  • Series
    B800
  • Transmissible Axial Force
    4718.1 lbf
  • UPC_NO
    662345044691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)