Motion
B801022
Keyless Bushings - B800 Series, 22 mm ID, 32 mm OD, 47 mm LTB
MI ITEM #02376537
MFR #B801022
Your Price$143.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 22 mm ID, 32 mm OD, 47 mm LTB
MI ITEM #02376537
MFR #B801022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.99/each(List $223.40)

Overview

Mfr description
B801022 B800 22MM X 32MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4718.06 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    231 Nm
  • Maximum Transmitted Thrust
    20987 N
  • Number Of Locking Screws
    4
  • Screw Size
    M6 x 16
  • Hub Contact Pressure
    10152.64 psi
  • Overall Length
    47 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B801022
  • Weight
    0.800 lbs
  • UPC_NO
    662345044707
  • Bore Diameter
    22 mm
  • Bolt Size
    M6 x 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text