Motion
47339
Keyless Bushings - B800 Series, 24 mm ID, 34 mm OD, 47 mm LTB
MI ITEM #02376538
MFR #47339
Price$173.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 24 mm ID, 34 mm OD, 47 mm LTB
MI ITEM #02376538
MFR #47339

Mfr description
B801024 B800 24MM X 34MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.21/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 16
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    14213.7 psi
  • Length Through Bore  
    47 mm
  • Maximum Transmitted Thrust
    31481 N
  • Outside Diameter  
    34 mm
  • Overall Length
    47 mm
  • Screw Size
    M6 x 16
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    B801024
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    378 Nm
  • Number Of Locking Screws
    6
  • Series
    B800
  • Transmissible Axial Force
    7077.2 lbf
  • UPC_NO
    662345044714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)