Motion
T8028
Keyless Bushings - B800 Series, 28 mm ID, 39 mm OD, 47 mm LTB
MI ITEM #02376540
MFR #T8028
List Price$238.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 28 mm ID, 39 mm OD, 47 mm LTB
MI ITEM #02376540
MFR #T8028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.98/each for your price

Overview

Mfr description
T8028 B800 28MM X 39MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7077.2 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    441 Nm
  • Maximum Transmitted Thrust
    31481 N
  • Number Of Locking Screws
    6
  • Screw Size
    M6 x 16
  • Hub Contact Pressure
    12473 psi
  • Overall Length
    47 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8028
  • Weight
    1.000 lbs
  • UPC_NO
    662345061544
  • Bore Diameter
    28 mm
  • Bolt Size
    M6 x 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text