Motion
47342
Keyless Bushings - B800 Series, 32 mm ID, 43 mm OD, 47 mm LTB
Mi Item #02376542
MFR #47342
Price$197.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 32 mm ID, 43 mm OD, 47 mm LTB
Mi Item #02376542
MFR #47342

Mfr description
B801032 B800 32MM X 43MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.76/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 16
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    15084 psi
  • Length Through Bore  
    47 mm
  • Maximum Transmitted Thrust
    41975 N
  • Outside Diameter  
    43 mm
  • Overall Length
    47 mm
  • Screw Size
    M6x16
  • Weight
    1.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    B801032
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    672 Nm
  • Number Of Locking Screws
    8
  • Series
    B800
  • Transmissible Axial Force
    9436 lbf
  • UPC_NO
    662345044745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)