Motion
49177
Keyless Bushings - B800 Series, 35 mm ID, 47 mm OD, 54 mm LTB
MI ITEM #02376543
MFR #49177
Price$210.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 35 mm ID, 47 mm OD, 54 mm LTB
MI ITEM #02376543
MFR #49177

Mfr description
T8035 B800 35MM X 47MM KEYLESS LOCKING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.69/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    10733 psi
  • Length Through Bore  
    54 mm
  • Maximum Transmitted Thrust
    41975 N
  • Outside Diameter  
    47 mm
  • Screw Size
    M6 x 18
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    T8035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    735 Nm
  • Number Of Locking Screws
    8
  • Series
    B800
  • UPC_NO
    662345061551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)