Motion
47343
Keyless Bushings - B800 Series, 38 mm ID, 50 mm OD, 54 mm LTB
Mi Item #02376544
MFR #47343
Price$219.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 38 mm ID, 50 mm OD, 54 mm LTB
Mi Item #02376544
MFR #47343

Mfr description
B801038 B800 38MM X 50MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.25/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    10152.6 psi
  • Length Through Bore  
    54 mm
  • Maximum Transmitted Thrust
    41975 N
  • Outside Diameter  
    50 mm
  • Overall Length
    54 mm
  • Screw Size
    M6x18
  • Weight
    1.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    B801038
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    798 Nm
  • Number Of Locking Screws
    8
  • Series
    B800
  • Transmissible Axial Force
    9436.3 lbf
  • UPC_NO
    662345044752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)