Motion
T8042
Keyless Bushings - B800 Series, 42 mm ID, 55 mm OD, 54 mm LTB
MI ITEM #02376546
MFR #T8042
Your Price$254.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 42 mm ID, 55 mm OD, 54 mm LTB
MI ITEM #02376546
MFR #T8042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.74/each(List $351.55)

Overview

Mfr description
T8042 B800 42MM X 55MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    9436.35 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    881 Nm
  • Maximum Transmitted Thrust
    41975 N
  • Number Of Locking Screws
    8
  • Screw Size
    M6 x 18
  • Hub Contact Pressure
    9137.37 psi
  • Overall Length
    54 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8042
  • Weight
    1.700 lbs
  • UPC_NO
    662345061568
  • Bore Diameter
    42 mm
  • Bolt Size
    M6 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text