Motion
T8045
Keyless Bushings - B800 Series, 45 mm ID, 59 mm OD, 70 mm LTB
MI ITEM #02376548
MFR #T8045
Your Price$286.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 45 mm ID, 59 mm OD, 70 mm LTB
MI ITEM #02376548
MFR #T8045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$286.41/each(List $382.72)

Overview

Mfr description
T8045 B800 45MM X 59MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    18541 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1856 Nm
  • Maximum Transmitted Thrust
    82476 N
  • Number Of Locking Screws
    8
  • Screw Size
    M8 x 22
  • Hub Contact Pressure
    11893 psi
  • Overall Length
    70 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    41 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8045
  • Weight
    2.700 lbs
  • UPC_NO
    662345061575
  • Bore Diameter
    45 mm
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text