Motion
T8048
Keyless Bushings - B800 Series, 48 mm ID, 62 mm OD, 70 mm LTB
MI ITEM #02376549
MFR #T8048
Your Price$301.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 48 mm ID, 62 mm OD, 70 mm LTB
MI ITEM #02376549
MFR #T8048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$301.18/each(List $415.62)

Overview

Mfr description
T8048 B800 48MM X 62MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    18541.35 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1979 Nm
  • Maximum Transmitted Thrust
    82476 N
  • Number Of Locking Screws
    8
  • Screw Size
    M8 x 22
  • Hub Contact Pressure
    11312.94 psi
  • Overall Length
    70 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    41 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8048
  • Weight
    2.700 lbs
  • UPC_NO
    662345061582
  • Bore Diameter
    48 mm
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text