Motion
49181
Keyless Bushings - B800 Series, 50 mm ID, 65 mm OD, 70 mm LTB
MI ITEM #02376550
MFR #49181
Price$333.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 50 mm ID, 65 mm OD, 70 mm LTB
MI ITEM #02376550
MFR #49181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$333.48/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    10877.83 psi
  • Length Through Bore  
    70 mm
  • Maximum Transmitted Thrust
    82476 N
  • Outside Diameter  
    65 mm
  • Overall Length
    70 mm
  • Screw Size
    M8 x 22
  • Weight
    3.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    T8050
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2062 Nm
  • Number Of Locking Screws
    8
  • Series
    B800
  • Transmissible Axial Force
    18541.31 lbf
  • UPC_NO
    662345061599

Overview

Mfr description
T8050 B800 50MM X 65MM KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text