Motion
49182
Keyless Bushings - B800 Series, 55 mm ID, 71 mm OD, 81 mm LTB
MI ITEM #02376551
MFR #49182
Price$390.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 55 mm ID, 71 mm OD, 81 mm LTB
MI ITEM #02376551
MFR #49182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$390.35/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    9137.37 psi
  • Length Through Bore  
    81 mm
  • Maximum Transmitted Thrust
    92786 N
  • Outside Diameter  
    71 mm
  • Screw Size
    M8 x 22
  • Weight
    3.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    T8055
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2552 Nm
  • Number Of Locking Screws
    9
  • Series
    B800
  • Transmissible Axial Force
    20859.11 lbf
  • UPC_NO
    662345061605

Overview

Mfr description
T8055 B800 55MM X 71MM KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text