Motion
T8065
Keyless Bushings - B800 Series, 65 mm ID, 84 mm OD, 81 mm LTB
MI ITEM #02376553
MFR #T8065
List Price$602.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 65 mm ID, 84 mm OD, 81 mm LTB
MI ITEM #02376553
MFR #T8065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.65/each for your price

Overview

Mfr description
T8065 B800 65MM X 84MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    20859 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    3015 Nm
  • Maximum Transmitted Thrust
    92786 N
  • Number Of Locking Screws
    9
  • Screw Size
    M8 x 22
  • Hub Contact Pressure
    7687 psi
  • Overall Length
    81 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    41 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8065
  • Weight
    4.900 lbs
  • UPC_NO
    662345061629
  • Bore Diameter
    65 mm
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text