Motion
T8070
Keyless Bushings - 70 mm ID, 90 mm OD, 96 mm LTB
MI ITEM #02376554
MFR #T8070
Your Price$721.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 70 mm ID, 90 mm OD, 96 mm LTB
MI ITEM #02376554
MFR #T8070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$721.57/each(List $995.76)

Overview

Mfr description
T8070 B800 70MM X 90MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    33416.2 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    5203 Nm
  • Maximum Transmitted Thrust
    148643 N
  • Number Of Locking Screws
    9
  • Screw Size
    M10 x 25
  • Hub Contact Pressure
    67
  • Overall Length
    96 mm
  • Manufacturer Product Page
  • Installation Torque
    81 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8070
  • Weight
    6.700 lbs
  • UPC_NO
    662345061636
  • Bore Diameter
    70 mm
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text