Motion
T8075
Keyless Bushings - B800 Series, 75 mm ID, 95 mm OD, 96 mm LTB
MI ITEM #02376555
MFR #T8075
List Price$1,058.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 75 mm ID, 95 mm OD, 96 mm LTB
MI ITEM #02376555
MFR #T8075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,058.11/each for your price

Overview

Mfr description
T8075 B800 75MM X 95MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    33416.28 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    5575 Nm
  • Maximum Transmitted Thrust
    148643 N
  • Number Of Locking Screws
    9
  • Screw Size
    M10 x 25
  • Hub Contact Pressure
    9282.42 psi
  • Overall Length
    96 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    81 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8075
  • Weight
    7.300 lbs
  • UPC_NO
    662345061643
  • Bore Diameter
    75 mm
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text