Motion
T8085
Flanged Locking Assembly - B800 Series, 4.53 in ID, 106 mm OD
MI ITEM #02376557
MFR #T8085
List Price$1,220.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B800 Series, 4.53 in ID, 106 mm OD
MI ITEM #02376557
MFR #T8085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,220.89/each for your price

Overview

Mfr description
T8085 B800 85MM X 106MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    44555 lbf
  • Maximum Transmitted Torque
    8423 N-m
  • Number Of Locking Screws
    12
  • Screw Size
    M10 x 25
  • Hub Contact Pressure
    11023 psi
  • Overall Length
    96 mm
  • Series
    B800
  • Installation Torque
    81 N-m
  • Weight
    7.7 lbs
  • Bore Diameter
    4.53 in
  • Thickness
    3.78 in
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text