Motion
B801090
Keyless Bushings - B800 Series, 90 mm ID, 112 mm OD, 96 mm LTB
MI ITEM #02376558
MFR #B801090
List Price$1,302.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 90 mm ID, 112 mm OD, 96 mm LTB
MI ITEM #02376558
MFR #B801090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,302.29/each for your price

Overview

Mfr description
B801090 B800 90MM X 112MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    44555.1 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    8919 Nm
  • Maximum Transmitted Thrust
    198191 N
  • Number Of Locking Screws
    12
  • Screw Size
    M10x25
  • Hub Contact Pressure
    72
  • Overall Length
    65 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    81 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B801090
  • Weight
    8.700 lbs
  • UPC_NO
    662345044776
  • Bore Diameter
    90 mm
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text