Motion
49189
Keyless Bushings - B800 Series, 95 mm ID, 120 mm OD, 96 mm LTB
Mi Item #02376559
MFR #49189
Price$1,382.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 95 mm ID, 120 mm OD, 96 mm LTB
Mi Item #02376559
MFR #49189

Mfr description
T8095 B800 95MM X 120MM KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,382.38/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    95 mm
  • Hub Contact Pressure
    11458 psi
  • Length Through Bore  
    96 mm
  • Maximum Transmitted Thrust
    231223 N
  • Outside Diameter  
    120 mm
  • Overall Length
    96 mm
  • Screw Size
    M10 x 25
  • Weight
    9.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    T8095
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    10983 Nm
  • Number Of Locking Screws
    14
  • Series
    B800
  • Transmissible Axial Force
    51981 lbf
  • UPC_NO
    662345061674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)