Motion
49190
Keyless Bushings - B800 Series, 100 mm ID, 125 mm OD, 107 mm LTB
Mi Item #02376560
MFR #49190
Price$1,585.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 100 mm ID, 125 mm OD, 107 mm LTB
Mi Item #02376560
MFR #49190

Mfr description
T8100 B800 100MM X 125MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,585.72/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 30
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    13053.4 psi
  • Length Through Bore  
    107 mm
  • Maximum Transmitted Thrust
    297024 N
  • Outside Diameter  
    125 mm
  • Screw Size
    M12 x 30
  • Weight
    12.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    142 Nm
  • Manufacturer Catalog Number
    T8100
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    14851 Nm
  • Number Of Locking Screws
    12
  • Series
    B800
  • Transmissible Axial Force
    66773.6 lbf
  • UPC_NO
    662345061681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)