Motion
47348
Keyless Bushings - B800 Series, 0.7500 in ID, 1.0625 in OD, 1.5550 in LTB
Mi Item #02376562
MFR #47348
Price$128.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 0.7500 in ID, 1.0625 in OD, 1.5550 in LTB
Mi Item #02376562
MFR #47348

Mfr description
B802012 B800 3/4" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.14/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 16
  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Hub Contact Pressure
    16893 psi
  • Length Through Bore  
    1.5550 in
  • Maximum Transmitted Thrust
    4798 lbs
  • Outside Diameter  
    1.0625 in
  • Overall Length
    1.5550 in
  • Screw Size
    M6x16
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B802012
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    150 ft lb
  • Number Of Locking Screws
    4
  • Series
    B800
  • UPC_NO
    662345044806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)