Motion
49196
Keyless Bushings - B800 Series, 0.8750 in ID, 1.2600 in OD, 1.8500 in LTB
Mi Item #02376563
MFR #49196
Price$230.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 0.8750 in ID, 1.2600 in OD, 1.8500 in LTB
Mi Item #02376563
MFR #49196

Mfr description
T82014 B800 7/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.10/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 16
  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Hub Contact Pressure
    10263 psi
  • Length Through Bore  
    1.8500 in
  • Maximum Transmitted Thrust
    4798 lbs
  • Outside Diameter  
    1.2600 in
  • Overall Length
    1.8500 in
  • Screw Size
    M6 x 16
  • Weight
    0.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    T82014
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    175 ft lb
  • Number Of Locking Screws
    4
  • Series
    B800
  • Transmissible Axial Force
    4798 lbs
  • UPC_NO
    662345061742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)