Motion
47349
Keyless Bushings - B800 Series, 0.9375 in ID, 1.3390 in OD, 1.8500 in LTB
Mi Item #02376564
MFR #47349
Price$173.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 0.9375 in ID, 1.3390 in OD, 1.8500 in LTB
Mi Item #02376564
MFR #47349

Mfr description
B802015 B800 15/16" KEYLESS LOCKING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.21/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 16
  • Bore Diameter
    0.9375 in
  • Bore Size
    0.9375 in
  • Hub Contact Pressure
    14489
  • Length Through Bore  
    1.8500 in
  • Maximum Transmitted Thrust
    7196 lbs
  • Outside Diameter  
    1.3390 in
  • Overall Length
    1.8500 in
  • Screw Size
    M6x16
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B802015
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    281 ft lb
  • Number Of Locking Screws
    6
  • Series
    B800
  • UPC_NO
    662345044813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)