Motion
B802100
Keyless Bushings - B800 Series, 1.0000 in ID, 1.3390 in OD, 1.8500 in LTB
MI ITEM #02376565
MFR #B802100
Your Price$168.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.0000 in ID, 1.3390 in OD, 1.8500 in LTB
MI ITEM #02376565
MFR #B802100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.15/each(List $232.06)

Overview

Mfr description
B802100 B800 1" KEYLESS LOCKING ASSEMBLY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    300 ft lb
  • Maximum Transmitted Thrust
    7196 lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6x16
  • Hub Contact Pressure
    14489 psi
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    12 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B802100
  • Weight
    0.900 lbs
  • UPC_NO
    662345044820
  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Bolt Size
    M6 x 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text