Motion
B802102
Keyless Bushings - B800 Series, 1.1250 in ID, 1.5350 in OD, 1.8500 in LTB
MI ITEM #02376566
MFR #B802102
Your Price$173.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.1250 in ID, 1.5350 in OD, 1.8500 in LTB
MI ITEM #02376566
MFR #B802102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.17/each(List $238.98)

Overview

Mfr description
B802102 B800 1-1/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7196 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    337 ft lb
  • Maximum Transmitted Thrust
    7196 lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6x16
  • Hub Contact Pressure
    12631 psi
  • Overall Length
    1.8500 in
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    12 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B802102
  • Weight
    1.000 lbs
  • UPC_NO
    662345044837
  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in
  • Bolt Size
    M6 x 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text