Motion
49197
Keyless Bushings - B800 Series, 1.1875 in ID, 1.6140 in OD, 1.8504 in LTB
MI ITEM #02376568
MFR #49197
Price$269.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.1875 in ID, 1.6140 in OD, 1.8504 in LTB
MI ITEM #02376568
MFR #49197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$269.34/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 16
  • Bore Diameter
    1.1875 in
  • Bore Size
    1.1875 in
  • Hub Contact Pressure
    12015
  • Length Through Bore  
    1.8504 in
  • Maximum Transmitted Thrust
    7196 lbs
  • Outside Diameter  
    1.6140 in
  • Overall Length
    1.8500 in
  • Screw Size
    M6 x 16
  • Weight
    1.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    T82103
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    356 ft lb
  • Number Of Locking Screws
    6
  • Series
    B800
  • Transmissible Axial Force
    7196 lbf
  • UPC_NO
    662345061759

Overview

Mfr description
T82103 B800 1-3/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text