Motion
47352
Keyless Bushings - B800 Series, 1.2500 in ID, 1.6930 in OD, 1.8500 in LTB
MI ITEM #02376569
MFR #47352
Price$196.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.2500 in ID, 1.6930 in OD, 1.8500 in LTB
MI ITEM #02376569
MFR #47352

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$196.67/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 16
  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Hub Contact Pressure
    15275
  • Length Through Bore  
    1.8500 in
  • Maximum Transmitted Thrust
    9595 lbs
  • Outside Diameter  
    1.6930 in
  • Screw Size
    M6x16
  • Weight
    1.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B802104
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    500 ft lb
  • Number Of Locking Screws
    8
  • Series
    B800
  • Transmissible Axial Force
    9595 lbf
  • UPC_NO
    662345044844

Overview

Mfr description
B802104 B800 1-1/4" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text