Motion
49199
Keyless Bushings - B800 Series, 1.3750 in ID, 1.8500 in OD, 2.1260 in LTB
Mi Item #02376571
MFR #49199
Price$290.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.3750 in ID, 1.8500 in OD, 2.1260 in LTB
Mi Item #02376571
MFR #49199

Mfr description
T82106 B800 1-3/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.74/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    1.3750 in
  • Bore Size
    1.3750 in
  • Hub Contact Pressure
    10918 psi
  • Length Through Bore  
    2.1260 in
  • Maximum Transmitted Thrust
    9595 lbs
  • Outside Diameter  
    1.8500 in
  • Overall Length
    54 mm
  • Screw Size
    M6 x 18
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    T82106
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    550 ft lb
  • Number Of Locking Screws
    8
  • Series
    B800
  • Transmissible Axial Force
    9595 lbs
  • UPC_NO
    662345061773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)