Motion
47353
Keyless Bushings - B800 Series, 1.4375 in ID, 1.9690 in OD, 2.1260 in LTB
MI ITEM #02376572
MFR #47353
Price$228.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.4375 in ID, 1.9690 in OD, 2.1260 in LTB
MI ITEM #02376572
MFR #47353

Mfr description
B802107 B800 1-7/16" KEYLESS LOCKING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.78/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    1.4375 in
  • Bore Size
    1.4375 in
  • Hub Contact Pressure
    10263 psi
  • Length Through Bore  
    2.1260 in
  • Maximum Transmitted Thrust
    9595 lbs
  • Outside Diameter  
    1.9690 in
  • Overall Length
    54 mm
  • Screw Size
    M6 x 18
  • Weight
    1.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B802107
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    575 ft lb
  • Number Of Locking Screws
    8
  • Series
    B800
  • UPC_NO
    662345044851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)