Motion
B802108
Keyless Bushings - B800 Series, 1.5000 in ID, 1.9690 in OD, 2.1260 in LTB
MI ITEM #02376573
MFR #B802108
Your Price$194.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.5000 in ID, 1.9690 in OD, 2.1260 in LTB
MI ITEM #02376573
MFR #B802108

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$194.61/each(List $306.52)

Overview

Mfr description
B802108 B800 1-1/2" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    9595 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    600 ft lb
  • Maximum Transmitted Thrust
    9595 lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M6 x 18
  • Hub Contact Pressure
    10263 psi
  • Overall Length
    54 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    12 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B802108
  • Weight
    1.500 lbs
  • UPC_NO
    662345044868
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Bolt Size
    M6 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text