Motion
B802110
Keyless Bushings - B800 Series, 1.6250 in ID, 2.1650 in OD, 2.1260 in LTB
MI ITEM #02376574
MFR #B802110
List Price$351.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.6250 in ID, 2.1650 in OD, 2.1260 in LTB
MI ITEM #02376574
MFR #B802110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.55/each for your price

Overview

Mfr description
B802110 B800 1-5/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    9595 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    650 ft lb
  • Maximum Transmitted Thrust
    9595 lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M6 x 18
  • Hub Contact Pressure
    9330 psi
  • Overall Length
    54 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    12 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B802110
  • Weight
    1.700 lbs
  • UPC_NO
    662345044875
  • Bore Diameter
    1.6250 in
  • Bore Size
    1.6250 in
  • Bolt Size
    M6 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text